Adjustable Handle, Steel, Size: 5 1/2-13X80, Red RAL 3003 Powder Coated, Comp: Black Oxidized
Mfr # K0752.5A527X80
Zoro # G4450728
product price: $46.79
/eaKey Features
Length
126 mm
Material
Steel
Color
Red
Height
49 mm
Type
Adjustable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0752.5A527X80
Zoro #
G4450728
UPC #
-
Country of Origin
Germany
Dimensions
Length
126 mm
Height
49 mm
Width
32 mm
Details
Material
Steel
Color
Red
Type
Adjustable Handle
Item
Handle,Steel,Adjustable,1/2-13x80",Red
Description
Handle,Steel,Adjustable,1/2-13x80 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.