Zoro Homepage

Adjustable Handle With Protective Cap, Size: 2 1/4-20, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.92A2

  • Zoro # G7358535


product price: $47.29
/ea

Key Features

Base Dia. (In.)
0.53
Color
Silver
Diameter
18.5mm
Finish
Uncoated (Parts), Electropolished (Handle)
Height
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.92A2
Zoro #
G7358535
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
32mm
Length
65mm
Screw Length
15/32 in
Thread Size
1/4"-20
Overall Length
74.5 mm
Height (In.)
1.26
Overall Height
45.5 mm
Width
0.73"
Thread Length
12 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Steel, Color Silver, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15/32 in, Overall Height 45.5 mm, Overall Length 74.5 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.