Shop All Levers & Handles
Kipp
Adjustable Tension Levers in stainless, ext. thread, 0°, inch
Mfr # K0109.4A72X50
Zoro # G4618156
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Stainless Steel/Plastic
- Type Adjustable Tension Lever
- Finish Plain
- Thread Style External Thread
Product Information
- Brand Kipp
- MFR # K0109.4A72X50
- Zoro # G4618156
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/4"-10 |
Details
Description
Tension Lever Size: 4 3/4-10X50, A=134, Form: 0° Stainless Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-7806)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- WESTWARD Manual Pipe Threading Kit, 1/2 to 1-1/4In (4YR89)
- CRESCENT LUFKIN Replacement Blade for Artisan® Nubian® 3/8" x 240' (O120PN)
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Black Satin, Comp: Steel (K0116.3A41X45)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X50)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.2A21)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X20)
- Kipp Hand Knobs and Wheels