Kipp
Adjustable Tension Levers in stainless, ext. thread, 0°, metric
Mfr # K0109.4202X70
Zoro # G4589620
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595050011)
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- BONDHUS 1/4" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43812)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X50)
- KIPP Adjustable Handle, Size: 4 1/2-13X20 Zinc, Black Satin, Comp: Steel (K0116.4A51X20)
- KIPP Adjustable Handle Size: 1, M06X10, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X10)
- KIPP Adjustable Handle, Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.2A31X25)
- J.W. WINCO GN798.5-KT-18 Retractable Handle (5NJ92)
- Kipp Levers & Handles