Kipp
Adjustable Tension Levers low profile, external thread, 0°, metric
Mfr # K0114.2101X60
Zoro # G4590655
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Steel/Plastic
- Type Low Profile Adjustable Tension Lever
- Finish Black Oxide
- Measurement Type Metric
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (J5760)
- SUPER TOOL Chucking Reamer, 0.2820 In., 4 Fl, Carb Tip (56552820)
- K-TOOL INTERNATIONAL 3/8" Drive, 19mm Metric Socket, 6 Points (KTI-27119)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X35)
- KIPP Adjustable Handle, Size: 4 M10 Zinc, Black Satin, Comp: Steel (K0116.4101)
- KIPP Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.4A41)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X40)
- KIPP Tension Lever, 1/2-13 Internal Thread, 20 Deg. Adjustable (K0108.3A51)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.2A41X30)
- Kipp Levers & Handles