Kipp
Adjustable Tension Levers, with external thread, metric, 20°
Mfr # K0108.1101X50
Zoro # G4621610
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5/16-Inch Nut Driver 3-Inch Hollow Shaft (S10)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- RIDGID Spade Cutter, 1-3/4 In., Steel (T-406)
- MAKITA Angle Grinder 4 1/2", 11.0 A, Paddle, Non (GA4553R)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X40)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Steel (K0116.4121)
- KIPP Gear Levers, Style E, metric (K0179.1610X50)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21)
- KIPP Adjustable Handle, Size: 2 M08X40, Entirely Stainless Steel, Electropolished (K0124.208X40)
- KIPP Pull handle, antistatic plastic, 136 mm long, mounting holes 117 mm (K0190.111170824)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X40)
- Kipp Hand Knobs and Wheels