Zoro Homepage

Ball Grips, external thread, metric

  • Mfr # K0253.0410X40

  • Zoro # G4628680


product price: $21.59
/ea

Key Features

Color
Black/Anthracite Gray
Diameter
50 mm
Length
40 mm
Material
Thermoplastic/Stainless Steel
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0253.0410X40
Zoro #
G4628680
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
50 mm
Length
40 mm
Thread Size
M10

Details

Color
Black/Anthracite Gray
Material
Thermoplastic/Stainless Steel
Thread Type
External Thread

Description

Spherical Knob Size: 4, D1=50 D=M10X40, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.