Zoro Homepage

Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric

  • Mfr # K0158.22508

  • Zoro # G4611366


product price: $1.39
/ea
Sold in multiples of 10 for $13.90

Key Features

Diameter
25 mm
Finish
Galvanized
Material
Plastic
Style
E, Threaded Bushing
Inside Diameter
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0158.22508
Zoro #
G4611366
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
25 mm
Inside Diameter
M8

Details

Finish
Galvanized
Material
Plastic
Style
E, Threaded Bushing
Measurement Type
Metric

Description

Ball Knob DIN 319 Extended D1=25 D=M08, Form: E Thread, Thermoplastic Black, Components: Steel Electro Zinc-Plated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.