
Ball Lock Pins, button head style, self-locking, stainless, metric
Mfr # K0364.3110030
Zoro # G4605784
product price: $29.29
/eaKey Features
Style
Button Head Stainless Steel
Material
Stainless Steel
Tip Dia.
10 mm
Length
30 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0364.3110030
Zoro #
G4605784
UPC #
-
Country of Origin
Germany
Dimensions
Tip Dia.
10 mm
Length
30 mm
Details
Style
Button Head Stainless Steel
Material
Stainless Steel
Measurement Type
Metric
Description
Ball Lock Pin With Mushroom Grip, D1=10, L=30, L1=9, L5=39, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.