
Ball Lock Pins, button head style, self-locking, stainless, metric
Mfr # K0364.3116040
Zoro # G4609756
product price: $92.19
/ea
Free Shipping & Returns
Key Features
Style
Button Head Stainless Steel
Material
Stainless Steel
Length
40 mm
Tip Dia.
16 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0364.3116040
Zoro #
G4609756
UPC #
-
Country of Origin
Germany
Dimensions
Length
40 mm
Tip Dia.
16 mm
Details
Style
Button Head Stainless Steel
Material
Stainless Steel
Measurement Type
Metric
Description
Ball Lock Pin With Mushroom Grip, D1=16, L=40, L1=13,3, L5=53,3, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.