
Ball Lock Pins, button head style, self-locking, stainless steel, inch
Mfr # K0364.23CML16
Zoro # G4665397
product price: $29.99
/eaKey Features
Style
Button Head Stainless Steel
Material
Stainless Steel
Length
1 in
Tip Dia.
0.250 in
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0364.23CML16
Zoro #
G4665397
UPC #
-
Country of Origin
Germany
Dimensions
Length
1 in
Tip Dia.
0.250 in
Details
Style
Button Head Stainless Steel
Material
Stainless Steel
Measurement Type
Inch
Description
Ball Lock Pin With Mushroom Grip, D1=1/4, L=1.0 Inch, L1=6,9, L5=32,3, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.