Zoro Homepage

Ball Lock Pins stainless steel self-locking, Form A

  • Mfr # K0790.002112030

  • Zoro # G4610499


product price: $32.85
/ea

Key Features

Material
Stainless Steel
Diameter
22 mm
Shaft Length
39.9 mm
Shaft Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0790.002112030
Zoro #
G4610499
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
22 mm
Shaft Length
39.9 mm
Shaft Width
12 mm

Details

Item
Ball Lock Pin
Material
Stainless Steel

Description

Ball Lock Pin With Recessed Grip, Form: A, D1=12, L=30, L1=9,9, L5=39,9, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.