Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball lock pins with L-grip, self-locking

  • Mfr # K0642.14408050

  • Zoro # G4607349


product price: $33.85
/ea

Key Features

Material
Stainless Steel
Length
50 mm
Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0642.14408050
Zoro #
G4607349
UPC #
-
Country of Origin
United States

Dimensions

Length
50 mm
Diameter
8 mm

Details

Item
Ball Lock Pin
Material
Stainless Steel

Description

Ball Lock Pin With L-Grip, D1=8, L=50, L1=8, L5=58, Stainless Steel, Components: Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.