Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Lock Pins with T-grip, self-locking

  • Mfr # K0792.204606040

  • Zoro # G4664636


product price: $27.85
/ea

Key Features

Material
Stainless Steel
Diameter
46 mm
Shaft Length
46.8 mm
Shaft Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0792.204606040
Zoro #
G4664636
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
46 mm
Shaft Length
46.8 mm
Shaft Width
6 mm

Details

Item
Ball Lock Pin
Material
Stainless Steel

Description

Ball Lock Pin With T-Grip, D1=6, L=40, L1=6,8, L5=46,8, Stainless Steel, Components: Thermoplastic Components: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.