Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= 3/8-24, Form: B, Without Locknut

  • Mfr # K0637.10404AL

  • Zoro # G7278997


product price: $26.69
/ea

Key Features

Style
Knob
Grip Length
63/64"
Pin Dia.
5/32"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.10404AL
Zoro #
G7278997
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
63/64"
Pin Dia.
5/32"
Length
1-31/64"
Tip Dia.
0.15"
Thread Size
3/8"-24
Plunger Dia.
4.00mm
Barrel Height
0.78"
Tip Length
0.236"
Barrel Dia.
25/32"
Overall Length
38 mm
Thread Length
20 mm
Body Length
32 mm
Plunger Width
4 mm
Handle Length
25 mm
Handle Diameter
10 mm
Body Diameter
10 mm
Handle Width
9 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Thread
Fully Threaded
Handle Type
Lever
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Final Nose Force
14 N
With Locking Plunger
Yes
Initial Nose Force
8 N
Body Material
Stainless Steel
Plunger Projection
6 mm
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Nose Shape
Pin
Body Finish
Uncoated
Body Material Grade
303
Retractability
Retractable
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 20 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 32 mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38 mm, Plunger Width 4 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.