Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= M10, Form: B, With Locknut

  • Mfr # K0637.1050510

  • Zoro # G7266887


product price: $27.79
/ea

Key Features

Style
Knob
Grip Length
63/64"
Pin Dia.
3/16"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.1050510
Zoro #
G7266887
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
63/64"
Pin Dia.
3/16"
Plunger Dia.
5.00mm
Barrel Dia.
25/32"
Tip Dia.
0.19"
Thread Size
M10
Length
1-31/64"
Tip Length
0.236"
Barrel Height
0.78"
Thread Length
20 mm
Overall Length
38 mm
Body Length
32 mm
Plunger Width
5 mm
Body Diameter
10 mm
Handle Width
9 mm
Handle Length
25 mm
Handle Diameter
10 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Body Material
Stainless Steel
Handle Type
Lever
Initial Nose Force
8 N
Retractable
Yes
Thread
Fully Threaded
Plunger Projection
6 mm
Final Nose Force
14 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Nose Shape
Ball
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Body Finish
Uncoated
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10, Thread Length 20 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 32 mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38 mm, Plunger Width 5 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.