Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 3/8-16X25, A=100, B=33

  • Mfr # K0648.25311A4X25

  • Zoro # G6219464


product price: $22.39
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Material
Stainless Steel/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0648.25311A4X25
Zoro #
G6219464
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Width
33mm
Thread Size
3/8"-16
Screw Length
25.00mm
Handle Length
100 mm
Clamped Height
27.7 mm
Handle Width
24.2 mm
Center Height - Maximum
16.2 mm
Thread Length
25 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Stainless Steel/Plastic
Finish
Uncoated (Hinge Pin)
Type
External Thread
Thread Standard
UNC
Handle Material
Plastic
Color
Black
Standards
RoHS
Components Material
Stainless Steel
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)
Thread Material
Stainless Steel
Clamping Force - Maximum
5 kN
Clamping Distance
1.5 mm
Measurement System
Inch

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size 3/8 In.-16, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.