Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M05X30, A=71, 5, B=22

  • Mfr # K0648.1521105X30

  • Zoro # G6136767


product price: $11.99
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0648.1521105X30
Zoro #
G6136767
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
M5
Width
22mm
Screw Length
30.00mm
Center Height - Maximum
14 mm
Clamped Height
23.4 mm
Thread Length
30 mm
Handle Width
16 mm
Handle Length
71.5 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
External Thread
Material
Steel/Plastic
Finish
Uncoated (Hinge Pin)
Handle Material
Plastic
Color
Black
Components Material
Steel
Features
Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Standards
RoHS
Clamping Force - Maximum
2.5 kN
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)
Measurement System
Metric
Clamping Distance
1.15 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size M5, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.