Cam Lever Adjustable S0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0006.05111AEX20
Zoro # G5567585
product price:Â $21.15
/eaKey Features
Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Screw Length
20.00mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0006.05111AEX20
Zoro #
G5567585
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
18 mm
Overall Length
59.1 mm
Screw Length
20.00mm
Matching Eyebolt Size
1/2-13
Width
18mm
Screw Size
20mm
Thread Size
#8-32
Center Height - Maximum
11.2 mm
Handle Width
13 mm
Handle Length
52.3 mm
Thread Length
20 mm
Clamped Height
17 mm
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #8-32, Overall Length 59.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.