Cam Lever Adjustable S0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.0511105X20

  • Zoro # G5567716


product price:  $20.29
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Material
Cast aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0006.0511105X20
Zoro #
G5567716
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Thread Size
M5
Matching Eyebolt Size
1/2-13
Screw Length
20.00mm
Width
18mm
Screw Size
20mm
Center Height - Maximum
11.2 mm
Handle Width
13 mm
Clamped Height
17 mm
Handle Length
52.3 mm
Thread Length
20 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Cast aluminum
Type
External Thread
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Handle Material
Aluminum
Standards
RoHS
Color
Black
Finish - Machining
Powder Coated
Features
Stainless Steel Hinge Pin
Components Material
Stainless Steel
Measurement System
Metric
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1 mm
Thread Material
Stainless Steel
Clamping Force - Maximum
2.5 kN

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M5, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.