Cam Lever Adjustable S2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.25111A4X40

  • Zoro # G3680101


product price:  $29.19
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Style
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.25111A4X40
Zoro #
G3680101
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
40.00mm
Thread Size
3/8"-16
Width
1.30
Handle Length
96 mm
Handle Width
24 mm
Clamped Height
28.5 mm
Center Height - Maximum
18 mm
Thread Length
40 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Style
Adjustable
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Type
Adjustable
Components
Stainless Steel
Color
Black
Standards
RoHS
Thread Standard
UNC
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Finish - Machining
Bright (Uncoated)
Components Material
Stainless Steel
Handle Material
Aluminum
Measurement System
Inch
Clamping Distance
1.5 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
8 kN
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size 3/8 In.-16, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.