Cam Lever Adjustable S2 M10X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0006.2511110X50
Zoro # G3721672
product price:Â $26.99
/eaKey Features
Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0006.2511110X50
Zoro #
G3721672
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
33.3 mm
Overall Length
108 mm
Width
1.30
Screw Length
50.00mm
Thread Size
M10
Thread Length
50 mm
Handle Length
96 mm
Center Height - Maximum
18 mm
Clamped Height
28.5 mm
Handle Width
24 mm
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M10, Overall Length 108 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.