Cam Lever Adjustable S9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.95111AEX15

  • Zoro # G5567348


product price:  $22.85
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Material
Cast aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.95111AEX15
Zoro #
G5567348
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Matching Eyebolt Size
1/2-13
Screw Length
15.00mm
Width
14.4mm
Thread Size
#8-32
Screw Size
15mm
Thread Length
15 mm
Clamped Height
13 mm
Center Height - Maximum
9 mm
Handle Width
11.5 mm
Handle Length
36.2 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Cast aluminum
Type
External Thread
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Standards
RoHS
Thread Standard
UNC
Color
Black
Handle Material
Aluminum
Features
Stainless Steel Hinge Pin
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Clamping Distance
1 mm
Clamping Force - Maximum
1.5 kN
Measurement System
Inch
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #8-32, Overall Length 41.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.