Cam Lever Adjustable S9 M03X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.9511103X15

  • Zoro # G5567436


product price:  $18.25
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0006.9511103X15
Zoro #
G5567436
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Matching Eyebolt Size
1/2-13
Screw Size
15mm
Width
14.4mm
Screw Length
15.00mm
Thread Size
M3
Clamped Height
13 mm
Center Height - Maximum
9 mm
Thread Length
15 mm
Handle Length
36.2 mm
Handle Width
11.5 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
External Thread
Material
Cast aluminum
Handle Material
Aluminum
Components Material
Stainless Steel
Standards
RoHS
Finish - Machining
Powder Coated
Color
Black
Features
Stainless Steel Hinge Pin
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
1.5 kN
Measurement System
Metric
Thread Material
Stainless Steel
Clamping Distance
1 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M3, Overall Length 41.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.