Cam Lever Adjustable S9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.9511104X15

  • Zoro # G5567409


product price:  $19.15
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Width
14.4mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0006.9511104X15
Zoro #
G5567409
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Width
14.4mm
Screw Size
15mm
Matching Eyebolt Size
1/2-13
Thread Size
M4
Screw Length
15.00mm
Handle Length
36.2 mm
Clamped Height
13 mm
Thread Length
15 mm
Center Height - Maximum
9 mm
Handle Width
11.5 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
External Thread
Features
Stainless Steel Hinge Pin
Components Material
Stainless Steel
Standards
RoHS
Color
Black
Finish - Machining
Powder Coated
Handle Material
Aluminum
Clamping Force - Maximum
1.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Stainless Steel
Measurement System
Metric
Clamping Distance
1 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M4, Overall Length 41.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.