Cam Lever Adjustable Size: 0 M05X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
- Mfr # K0006.0501105X30
- Zoro # G5567880
product price:Â
$
14.49
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Material
Cast aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0006.0501105X30
- Zoro #
- G5567880
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Adjustable Cam Lever
- Thread Type
- External
- Material
- Cast aluminum
- Type
- External Thread
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Finish - Machining
- Powder Coated
- Components Material
- Steel
- Color
- Black
- Handle Material
- Aluminum
- Features
- Stainless Steel Hinge Pin
- Standards
- RoHS
- Clamping Distance
- 1 mm
- Hardware Material
- Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
- Thread Material
- Steel
- Clamping Force - Maximum
- 2.5 kN
- Measurement System
- Metric
- Wire Color
- Black
Dimensions
- Overall Width
- 18 mm
- Overall Length
- 59.1 mm
- Thread Size
- M5
- Matching Eyebolt Size
- 1/2-13
- Screw Length
- 30.00mm
- Width
- 18mm
- Screw Size
- 30mm
- Clamped Height
- 17 mm
- Center Height - Maximum
- 11.2 mm
- Thread Length
- 30 mm
- Handle Width
- 13 mm
- Handle Length
- 52.3 mm
- Wire Rope Length
- 59.1 mm
- Length
- 59.1 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M5, Overall Length 59.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.