Cam Lever Adjustable Size: 0 M04X30, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel

  • Mfr # K0006.0501404X30

  • Zoro # G1157254


product price:  $12.15
/ea

Key Features

Components Material
Steel
Thread Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.0501404X30
Zoro #
G1157254
UPC #
-
Country of Origin
Germany

Details

Item
Cam Lever
Components Material
Steel
Thread Type
External Thread

Description

Adjustable Cam Lever,Red,Steel,M4x30mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.