Cam Lever Adjustable Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.25011A3X25

  • Zoro # G3729966


product price:  $15.49
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.25011A3X25
Zoro #
G3729966
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
25.00mm
Thread Size
5/16"-18
Width
1.30
Thread Length
25 mm
Center Height - Maximum
18 mm
Clamped Height
28.5 mm
Handle Width
24 mm
Handle Length
96 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Color
Black
Material
Cast aluminum
Components
Steel
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Adjustable
Style
Adjustable
Standards
RoHS
Components Material
Steel
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
Handle Material
Aluminum
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1.5 mm
Clamping Force - Maximum
8 kN
Measurement System
Inch
Thread Material
Steel

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size 5/16 In.-18, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.