Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.25011A3X50

  • Zoro # G3599513


product price:  $19.29
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.25011A3X50
Zoro #
G3599513
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Width
1.30
Thread Size
5/16"-18
Screw Length
50.00mm
Clamped Height
28.5 mm
Center Height - Maximum
18 mm
Handle Length
96 mm
Handle Width
24 mm
Thread Length
50 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Style
Adjustable
Type
Adjustable
Material
Cast aluminum
Components
Steel
Color
Black
Standards
RoHS
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Finish - Machining
Bright (Uncoated)
Components Material
Steel
Handle Material
Aluminum
Thread Standard
UNC
Measurement System
Inch
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Steel
Clamping Force - Maximum
8 kN
Clamping Distance
1.5 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size 5/16 In.-18, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.