Cam Lever Adjustable Size: 9 6-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.95011ADX10

  • Zoro # G5567506


product price:  $13.99
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Width
14.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.95011ADX10
Zoro #
G5567506
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Width
14.4mm
Matching Eyebolt Size
1/2-13
Screw Length
10.00mm
Thread Size
#6-32
Screw Size
10mm
Clamped Height
13 mm
Handle Width
11.5 mm
Thread Length
10 mm
Center Height - Maximum
9 mm
Handle Length
36.2 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
External Thread
Material
Cast aluminum
Finish - Machining
Powder Coated
Standards
RoHS
Color
Black
Thread Standard
UNC
Components Material
Steel
Features
Stainless Steel Hinge Pin
Handle Material
Aluminum
Clamping Force - Maximum
1.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Steel
Measurement System
Inch
Clamping Distance
1 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #6-32, Overall Length 41.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.