Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, 10-32X50, A=70, 4, B=21, 5

  • Mfr # K0647.15120A1X50

  • Zoro # G3644033


product price:  $46.29
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0647.15120A1X50
Zoro #
G3644033
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Thread Size
#10-32
Width
0.83
Screw Length
50.00mm
Handle Length
70.4 mm
Center Height - Maximum
14.5 mm
Thread Length
50 mm
Handle Width
15 mm
Clamped Height
22 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Style
Adjustable
Color
Silver
Type
Adjustable
Material
Stainless Steel
Components
Stainless Steel
Standards
RoHS
Finish - Machining
Bright (Uncoated)
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Handle Material
Stainless Steel
Thread Standard
UNF
Components Material
Stainless Steel
Thread Material
Stainless Steel
Clamping Force - Maximum
4 kN
Measurement System
Inch
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Clamping Distance
1.2 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Stainless Steel, Thread Size #10-32, Overall Length 79.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.