Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, 3/8-16X25, A=96, B=33, 3

  • Mfr # K0647.25120A4X25

  • Zoro # G3732802


product price: $61.99
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Style
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0647.25120A4X25
Zoro #
G3732802
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Thread Size
3/8"-16
Width
1.30
Screw Length
25.00mm
Handle Width
24 mm
Thread Length
25 mm
Handle Length
96 mm
Clamped Height
28.5 mm
Center Height - Maximum
18 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Style
Adjustable
Type
Adjustable
Color
Silver
Components
Stainless Steel
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Material
Stainless Steel
Standards
RoHS
Finish - Machining
Bright (Uncoated)
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Components Material
Stainless Steel
Thread Standard
UNC
Handle Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Measurement System
Inch
Clamping Force - Maximum
8 kN
Clamping Distance
1.5 mm
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Stainless Steel, Thread Size 3/8 In.-16, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.