Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X40, A=71, 5, B=22, Comp: Steel
Mfr # K0646.15211A2X40
Zoro # G6171663
product price: $10.55
/eaKey Features
Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Finish
Uncoated (Hinge Pin)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0646.15211A2X40
Zoro #
G6171663
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
22 mm
Overall Length
79.6 mm
Width
22mm
Thread Size
1/4"-20
Screw Length
40.00mm
Center Height - Maximum
14 mm
Handle Width
16 mm
Thread Length
40 mm
Clamped Height
23.4 mm
Handle Length
71.5 mm
Description
Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size 1/4 In.-20, Overall Length 79.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.