Cam Lever, Plastic Handle, Black, Size: 1, M05X20, A=71, 5, B=22, Comp: Stainless Steel

  • Mfr # K0646.1531105X20

  • Zoro # G6180666


product price: $15.85
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.1531105X20
Zoro #
G6180666
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
M5
Width
22mm
Screw Length
20.00mm
Thread Length
20 mm
Center Height - Maximum
14 mm
Handle Width
16 mm
Handle Length
71.5 mm
Clamped Height
23.4 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin)
Type
Internal Threads
Material
Plastic
Standards
RoHS
Color
Black
Handle Material
Plastic
Components Material
Stainless Steel
Thread Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Clamping Force - Maximum
2.5 kN
Clamping Distance
1.15 mm
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M5, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.