Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Lever, Plastic Handle, Black, Size: 1, M05X40, A=71, 5, B=22, Comp: Steel

  • Mfr # K0646.1521105X40

  • Zoro # G6139996


product price: $10.55
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.1521105X40
Zoro #
G6139996
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Screw Length
40.00mm
Thread Size
M5
Width
22mm
Clamped Height
23.4 mm
Thread Length
40 mm
Handle Length
71.5 mm
Handle Width
16 mm
Center Height - Maximum
14 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Material
Plastic
Finish
Uncoated (Hinge Pin)
Handle Material
Plastic
Standards
RoHS
Color
Black
Components Material
Steel
Clamping Distance
1.15 mm
Measurement System
Metric
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Thread Material
Steel
Clamping Force - Maximum
2.5 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M5, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.