Cam Lever Size: 0 10-24X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.05111A0X50

  • Zoro # G6172022


product price:  $18.89
/ea

Key Features

Handle Type
Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0005.05111A0X50
Zoro #
G6172022
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Screw Length
50.00mm
Width
18mm
Thread Size
#10-24
Handle Width
13 mm
Clamped Height
17 mm
Thread Length
50 mm
Handle Length
52.3 mm
Center Height - Maximum
11.2 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Internal Threads
Material
Cast aluminum
Standards
EN AC-46200, RoHS
Color
Black
Handle Material
Aluminum
Features
Stainless Steel Hinge Pin
Finish - Machining
Powder Coated
Components Material
Stainless Steel
Thread Standard
UNC
Measurement System
Inch
Thread Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
2.5 kN
Clamping Distance
1 mm

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size #10-24, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.