Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.05111A1

  • Zoro # G6221625


product price:  $18.15
/ea

Key Features

Handle Type
Cam Lever
Overall Width
18 mm
Thread Type
Internal
Overall Length
59.1 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.05111A1
Zoro #
G6221625
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Width
18mm
Thread Size
#10-32
Handle Width
13 mm
Clamped Height
17 mm
Center Height - Maximum
11.2 mm
Handle Length
52.3 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Standards
EN AC-46200, RoHS
Finish - Machining
Powder Coated
Features
Stainless Steel Hinge Pin
Handle Material
Aluminum
Color
Black
Components Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1 mm
Clamping Force - Maximum
2.5 kN
Measurement System
Inch
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Hole, Cam Lever, Aluminum, Thread Size #10-32, Overall Length 59.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.