Cam Lever Size: 1 1/4-20X50, A=71, 5, B=22, Polyamide Black, Comp: Steel

  • Mfr # K0646.15211A2X50

  • Zoro # G6221512


product price: $10.59
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Screw Length
50.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.15211A2X50
Zoro #
G6221512
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Screw Length
50.00mm
Thread Size
1/4"-20
Width
22mm
Handle Length
71.5 mm
Center Height - Maximum
14 mm
Thread Length
50 mm
Handle Width
16 mm
Clamped Height
23.4 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Plastic
Finish
Uncoated (Hinge Pin)
Type
Internal Threads
Color
Black
Standards
RoHS
Thread Standard
UNC
Features
Thrust Washer
Components Material
Steel
Handle Material
Plastic
Measurement System
Inch
Thread Material
Steel
Clamping Force - Maximum
2.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Clamping Distance
1.15 mm

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size 1/4 In.-20, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.