Cam Lever Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.1511105X30

  • Zoro # G6207826


product price:  $19.89
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Width
21.5mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0005.1511105X30
Zoro #
G6207826
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Thread Size
M5
Width
21.5mm
Screw Length
30.00mm
Thread Length
30 mm
Handle Width
15 mm
Clamped Height
22 mm
Handle Length
70.4 mm
Center Height - Maximum
14.5 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Components Material
Stainless Steel
Handle Material
Aluminum
Features
Stainless Steel Hinge Pin
Color
Black
Finish - Machining
Powder Coated
Standards
EN AC-46200, RoHS
Clamping Distance
1.2 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Measurement System
Metric
Thread Material
Stainless Steel
Clamping Force - Maximum
4 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M5, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.