Cam Lever Size: 1 M06X30, A=71, 5, B=22, Polyamide Black, Comp: Steel

  • Mfr # K0646.1521106X30

  • Zoro # G6171435


product price: $9.49
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Finish
Uncoated (Hinge Pin)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.1521106X30
Zoro #
G6171435
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
M6
Screw Length
30.00mm
Width
22mm
Thread Length
30 mm
Center Height - Maximum
14 mm
Handle Length
71.5 mm
Handle Width
16 mm
Clamped Height
23.4 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin)
Material
Plastic
Type
Internal Threads
Standards
RoHS
Handle Material
Plastic
Components Material
Steel
Color
Black
Thread Material
Steel
Clamping Force - Maximum
2.5 kN
Measurement System
Metric
Clamping Distance
1.15 mm
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M6, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.