Cam Lever Size: 1 M06X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.1511106X40
Zoro # G6201456
product price:Â $21.15
/eaKey Features
Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0005.1511106X40
Zoro #
G6201456
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
21.5 mm
Overall Length
79.2 mm
Screw Length
40.00mm
Width
21.5mm
Thread Size
M6
Thread Length
40 mm
Handle Width
15 mm
Clamped Height
22 mm
Center Height - Maximum
14.5 mm
Handle Length
70.4 mm
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M6, Overall Length 79.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.