Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.1511106X50

  • Zoro # G6186835


product price:  $21.15
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Width
21.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.1511106X50
Zoro #
G6186835
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Width
21.5mm
Screw Length
50.00mm
Thread Size
M6
Handle Length
70.4 mm
Handle Width
15 mm
Thread Length
50 mm
Clamped Height
22 mm
Center Height - Maximum
14.5 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Standards
EN AC-46200, RoHS
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Color
Black
Handle Material
Aluminum
Features
Stainless Steel Hinge Pin
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Stainless Steel
Measurement System
Metric
Clamping Distance
1.2 mm
Clamping Force - Maximum
4 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M6, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.