Cam Lever Size: 1 M06X50, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel

  • Mfr # K0646.1531106X50

  • Zoro # G6228871


product price:  $15.49
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0646.1531106X50
Zoro #
G6228871
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
M6
Screw Length
50.00mm
Width
22mm
Clamped Height
23.4 mm
Center Height - Maximum
14 mm
Thread Length
50 mm
Handle Length
71.5 mm
Handle Width
16 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Plastic
Finish
Uncoated (Hinge Pin)
Type
Internal Threads
Components Material
Stainless Steel
Handle Material
Plastic
Standards
RoHS
Color
Black
Clamping Force - Maximum
2.5 kN
Thread Material
Stainless Steel
Clamping Distance
1.15 mm
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M6, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.