Zoro Homepage

Cam Lever Size: 2 M08X40, A=100, B=33, Polyamide Black, Comp: Stainless Steel

  • Mfr # K0646.2531108X40

  • Zoro # G6181996


product price: $19.89
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.2531108X40
Zoro #
G6181996
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Thread Size
M8
Width
33mm
Screw Length
40.00mm
Center Height - Maximum
16.2 mm
Clamped Height
27.7 mm
Handle Length
100 mm
Handle Width
24.2 mm
Thread Length
40 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Finish
Uncoated (Hinge Pin)
Material
Plastic
Color
Black
Standards
RoHS
Handle Material
Plastic
Components Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Clamping Distance
1.5 mm
Clamping Force - Maximum
5 kN
Thread Material
Stainless Steel
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M8, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.