Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.2511108X40

  • Zoro # G6096273


product price:  $21.65
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0005.2511108X40
Zoro #
G6096273
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
40.00mm
Thread Size
M8
Width
33.2mm
Center Height - Maximum
18 mm
Clamped Height
28.5 mm
Handle Length
96 mm
Thread Length
40 mm
Handle Width
24 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Color
Black
Components Material
Stainless Steel
Handle Material
Aluminum
Finish - Machining
Powder Coated
Standards
EN AC-46200, RoHS
Features
Stainless Steel Hinge Pin
Measurement System
Metric
Clamping Force - Maximum
8 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Stainless Steel
Clamping Distance
1.5 mm

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M8, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.