Cam Lever Size: 2 M08X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel
Mfr # K0005.2511408X50
Zoro # G5150883
product price:Â $19.45
/eaKey Features
Thread Type
External Thread
Components Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0005.2511408X50
Zoro #
G5150883
UPC #
-
Country of Origin
Germany
Details
Item
Cam Lever
Thread Type
External Thread
Components Material
Stainless Steel
Description
Cam Lever Red Aluminum/stainless M8x50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.