Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0005.9501103X10

  • Zoro # G6121087


product price:  $11.69
/ea

Key Features

Handle Type
Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Screw Length
10.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.9501103X10
Zoro #
G6121087
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Screw Length
10.00mm
Thread Size
M3
Width
18mm
Thread Length
10 mm
Center Height - Maximum
9 mm
Clamped Height
13 mm
Handle Length
36.2 mm
Handle Width
11.5 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Internal Threads
Material
Cast aluminum
Standards
EN AC-46200, RoHS
Finish - Machining
Powder Coated
Components Material
Steel
Features
Stainless Steel Hinge Pin
Color
Black
Handle Material
Aluminum
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1 mm
Clamping Force - Maximum
1.5 kN
Measurement System
Metric
Thread Material
Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M3, Overall Length 41.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.