Cam Lever, Stainless Steel Electropolished, Size: 1, M05X40, A=70, 4, B=21, 5, Comp: Stainless Steel

  • Mfr # K0645.1512005X40

  • Zoro # G6175583


product price:  $41.59
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0645.1512005X40
Zoro #
G6175583
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Screw Length
40.00mm
Width
21.5mm
Thread Size
M5
Handle Width
15 mm
Clamped Height
22 mm
Handle Length
70.4 mm
Thread Length
40 mm
Center Height - Maximum
14.5 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Stainless Steel
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Type
Internal Threads
Handle Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Features
Screw and Washer, Stainless Steel Hinge Pin
Components Material
Stainless Steel
Standards
AISI 316, RoHS
Measurement System
Metric
Thread Material
Stainless Steel
Clamping Force - Maximum
4 kN
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Clamping Distance
1.2 mm

Description

Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size M5, Overall Length 79.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.