Cam Lever, Stainless Steel Electropolished, Size: 1, M05X50, A=70, 4, B=21, 5, Comp: Stainless Steel

  • Mfr # K0645.1512005X50

  • Zoro # G6098461


product price:  $40.69
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0645.1512005X50
Zoro #
G6098461
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Thread Size
M5
Width
21.5mm
Screw Length
50.00mm
Handle Width
15 mm
Center Height - Maximum
14.5 mm
Handle Length
70.4 mm
Clamped Height
22 mm
Thread Length
50 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Type
Internal Threads
Material
Stainless Steel
Components Material
Stainless Steel
Handle Material
Stainless Steel
Features
Screw and Washer, Stainless Steel Hinge Pin
Finish - Machining
Bright (Uncoated)
Standards
AISI 316, RoHS
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Thread Material
Stainless Steel
Clamping Force - Maximum
4 kN
Measurement System
Metric
Clamping Distance
1.2 mm

Description

Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size M5, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.