Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X25, A=96, B=33, 3, Comp: Stainless Steel

  • Mfr # K0645.25120A3X25

  • Zoro # G6093044


product price:  $55.79
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0645.25120A3X25
Zoro #
G6093044
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Thread Size
5/16"-18
Screw Length
25.00mm
Width
33.2mm
Handle Width
24 mm
Thread Length
25 mm
Handle Length
96 mm
Center Height - Maximum
18 mm
Clamped Height
28.5 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Stainless Steel
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Handle Material
Stainless Steel
Thread Standard
UNC
Standards
AISI 316, RoHS
Components Material
Stainless Steel
Features
Screw and Washer, Stainless Steel Hinge Pin
Finish - Machining
Bright (Uncoated)
Measurement System
Inch
Clamping Distance
1.5 mm
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Thread Material
Stainless Steel
Clamping Force - Maximum
8 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size 5/16 In.-18, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.